This item is Discontinued.

Homeroots 75" Burgundy Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage 607187

75" Burgundy Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage (Discontinued)

  • Mfr # 607187
  • Zoro # G822366350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607187
Zoro #
G822366350
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (in)
74.8 in
Height (in)
37.8 in
Depth (in)
42.1 in
Depth
42.1 in
Length
37.8 in
Sleeper Size
Twin
Width
74.8 in

Details

Color
Burgundy
Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Sofas
Seating Capacity
3
Upholstery Material
Faux Leather
Upholstered
Yes
Sleeper Sofa
Yes
Shape
Rectangular
Hand Crafted
No
Type
Sleeper
Recliner
No
Material
Solid and Manufactured Wood, Metal
Finish
Red
Capacity
900 lb
Style
Contemporary
Mattress Included
No
Sofa Design
Convertible Futon

Description

This 75-inch burgundy faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 37.8-inch h x 74.8-inch w x 42.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.