75" Dark Brown Faux Leather Sleeper Sofa And Toss Pillows With Brown Legs

  • Mfr # 518147

  • Zoro # G722908469


product price: $649.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Full Assembly Needed
Style
Contemporary
Width
74.8 in
Recliner
No
Upholstered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518147
Zoro #
G722908469
UPC #
-
Country of Origin
Turkey

Dimensions

Width
74.8 in
Depth
42.1 in
Length
37.8 in
Sleeper Size
Twin

Details

Assembly Required
Full Assembly Needed
Item
Sofas
Style
Contemporary
Recliner
No
Upholstered
Yes
Sleeper Sofa
Yes
Upholstery Material
Faux Leather
Color
Black
Seating Capacity
3
Type
Sleeper
Capacity
900 lb
Finish
Medium Wood
Commercial Use
Yes

Description

This 75-inch dark brown faux leather sleeper sofa and toss pillows with brown legs is made from sturdy and resilient faux leather that will look and feel like leather. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable arms offer a comfy place to rest. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. The tufted stitching pattern adds visual interest and fine designer detailing. A great showpiece for your room, this sofa is a must have. 37.8-inch H x 74.8-inch W x 42.1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.