
75" Gold Arch Wood Framed Standing Mirror
Mfr # 565048
Zoro # G322363644
product price: $401.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Depth
0.79 in
Application Type
Yes
Assembly Required
No Assembly Needed
Width
36 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565048
Zoro #
G322363644
UPC #
-
Country of Origin
China
Dimensions
Depth
0.79 in
Width
36 in
Height
75 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Wood
Color
Gold
Item
Mirror
Description
Enhance your space with the classic design of the 75-inch gold arch wood framed standing mirror. Crafted with a shatterproof mirror finish, this freestanding piece boasts a vertical orientation and an elegant arch shape. The rich gold color and wood frame add a touch of contemporary style to any room. With a generous width of 36 inches, this mirror is perfect for adding depth and brightness to your living area. Add a sophisticated touch to your decor with this standing mirror, a perfect blend of style and functionality. 75-inch H x 36-inch W x 0.79-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.