Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
75" Gray Faux Leather Sleeper Sofa And Toss Pillows With Brown Legs
Mfr # 607188
Zoro # G922907088
product price:Â $786.99
/eaKey Features
Seating Capacity
3
Sleeper Size
Twin
Mattress Included
No
Type
Sleeper
Recliner
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607188
- Zoro #
- G922907088
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Sleeper Size
- Twin
- Width
- 74.8 in
- Length
- 37.8 in
- Depth
- 42.1 in
Details
- Seating Capacity
- 3
- Mattress Included
- No
- Type
- Sleeper
- Recliner
- No
- Sleeper Sofa
- Yes
- Item
- Sofas
- Color
- Gray
- Finish
- Gray
- Material
- Solid and Manufactured Wood, Metal
- Shape
- Rectangular
- Commercial Use
- Yes
- Upholstery Material
- Faux Leather
- Sofa Design
- Standard
- Upholstered
- Yes
- Hand Crafted
- No
- Assembly Required
- Full Assembly Needed
- Style
- Contemporary
- Capacity
- 900 lb
Description
With a look and feel like leather, this 75-inch gray faux leather sleeper sofa and toss pillows with brown legs is made from sturdy and resilient faux leather to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed_arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch h x 74.8-inch w x 42.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.