Zoro Homepage

75" Gray Six Door Three Drawer Combo Dresser

  • Mfr # 569283

  • Zoro # G422371457


product price: $1,516.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Depth (in)
20.4 in
Assembly Required
Full Assembly Needed
Height (in)
74.8 in
Width (in)
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569283
Zoro #
G422371457
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
20.4 in
Height (in)
74.8 in
Width (in)
63 in

Details

Commercial Use
No
Item
Dresser
Assembly Required
Full Assembly Needed
Material
Manufactured Wood

Description

Add personality to your bedroom style and a feeling of coziness with this 75-inch gray six door three drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The gray coloration of this piece is neutral and will blend easily with most any decor. 74.8-inch h x 63-inch w x 20.4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.