This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399765
- Zoro #
- G722911537
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 19 in
- Height
- 74.75 in
- Width
- 30.5 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Corner
- Color
- Gray
- Shelf Capacity
- 40 lb
- Load Capacity (Lb.)
- 40 lb
- Shelf Adjustments
- No
- Room Divider
- No
- Number of Drawers
- No
- Material
- Wood
- Finish
- Washed
- Number of Shelf Tiers
- 5
- Bookcase Orientation
- Vertical
- Purposeful Distressing Type
- No Distressing
- Back Panel
- No
- Shelves
- Yes
- Frame Material
- Solid Wood
- Assembly
- Full Assembly Needed
- Commercial Use
- No
Description
Keep clutter at bay and organize your space with this convenient and good looking Gray Wash Five Tier Solid Wood Corner Bookcase. Sturdy and timeless in design, this open back shelving unit is perfect for tight spaces as the open shelves bring a feel of airiness and openness to your space. Increase your room's capacity for storage and display with this great corner unit. Made of solid wood with elegant cornice molding at the top, this bookcase is finished in a light gray wash that gives an updated and modern take on a classic style.74.75-inch H x 30.5-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.