Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
87" White Solid Wood Adjustable Four Tier Bookcase
- Mfr # 397123
- Zoro # G422911493
product price:Â
$
3,589.99
/ea
Key Features
Type
Standard
Color
White
Depth
19.69 in
Height
86.61 in
Width
57.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397123
- Zoro #
- G422911493
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Depth
- 19.69 in
- Height
- 86.61 in
- Width
- 57.09 in
Details
- Item
- Bookcases
- Type
- Standard
- Color
- White
- Shelf Capacity
- 50 lb
- Room Divider
- No
- Number of Drawers
- Yes
- Assembly
- No Assembly Needed
- Bookcase Orientation
- Vertical
- Material
- Solid Wood
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Shelves
- Yes
- Shelf Adjustments
- Yes
- Frame Material
- Solid Wood
- Back Panel
- Yes
- Load Capacity (Lb.)
- 50 lb
- Number of Shelf Tiers
- 4
- Finish
- Antique
Description
Sturdy and built to last, this 87-inch white solid wood adjustable four tier bookcase helps you display your books, files, photos, and treasures in an organized fashion. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 86.61-inch H x 57.09-inch W x 19.69-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.