75" Light Gray Faux Leather Power Reclining Loveseat With Storage

  • Mfr # 561563

  • Zoro # G522355036


product price: $1,634.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width (in)
75 in
Height (in)
41.5 in
Commercial Use
No
Color
Gray
Depth (in)
38.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561563
Zoro #
G522355036
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width (in)
75 in
Height (in)
41.5 in
Depth (in)
38.25 in

Details

Commercial Use
No
Color
Gray
Item
Love Seat
Assembly Required
Partial Assembly Needed

Description

This 75-inch light gray faux leather power reclining loveseat with storage is made from sturdy and resilient channel tufted faux leather that will look and feel like leather. In addition to a center storage console and cup holders, this fabulous reclining loveseat includes a LED light up strip. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 41.5-inch H x 75-inch W x 38.25-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.