Zoro Homepage

75" Natural and Black Distressed Solid Wood Dining Bench

  • Mfr # 524060

  • Zoro # G322354963


product price: $447.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
14 in
Application Type
No
Height
18 in
Color
Black
Width
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524060
Zoro #
G322354963
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
14 in
Height
18 in
Width
75 in

Details

Application Type
No
Color
Black
Assembly Required
Partial Assembly Needed
Item
Benche

Description

Practicality and fashion mix together with this handy 75-inch natural and black distressed solid wood dining bench. A black metal frame is finished off with a natural solid wood seat that is the epitomy of quality construction and design. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 75-inch w x 14-inch d

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.