Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
75" Red Chenille Sleeper Sofa And Toss Pillows With Brown Legs
Mfr # 518156
Zoro # G522910280
product price:Â $617.99
/eaKey Features
Sleeper Size
Twin
Seating Capacity
3
Width
74.8 in
Commercial Use
Yes
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518156
- Zoro #
- G522910280
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Sleeper Size
- Twin
- Width
- 74.8 in
- Depth
- 42.1 in
- Length
- 37.8 in
Details
- Seating Capacity
- 3
- Commercial Use
- Yes
- Color
- Brown
- Finish
- Medium Wood
- Assembly Required
- Full Assembly Needed
- Item
- Sofas
- Capacity
- 900 lb
- Style
- Contemporary
- Upholstered
- Yes
- Sleeper Sofa
- Yes
- Upholstery Material
- Chenille
- Recliner
- No
- Type
- Sleeper
Description
Transform your home's interior with this luxurious 75-inch red chenille sleeper sofa and toss pillows with brown legs. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable arms offer a comfy place to rest. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. The tufted stitching pattern adds visual interest and fine designer detailing. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch H x 74.8-inch W x 42.1-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.