Zoro Homepage

75" Smoky Black Wood Corner Bar Cabinet With Two Doors

  • Mfr # 546433

  • Zoro # G922363778


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
17.6 in
Application Type
Yes
Color
Black
Assembly Required
Full Assembly Needed
Overall Height
74.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546433
Zoro #
G922363778
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Depth
17.6 in
Overall Height
74.8 in
Overall Width
17.7 in

Details

Application Type
Yes
Color
Black
Assembly Required
Full Assembly Needed
Item
Cabinet

Description

Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 74.80-inch h x 17.70-inch w x 17.60-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.