Zoro Homepage

75" White Distressed Solid Wood Carved Floral Sideboard with Four Doors

  • Mfr # 635825

  • Zoro # G722373229


product price: $2,951.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Height
40 in
Width
75 in
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635825
Zoro #
G722373229
UPC #
-
Country of Origin
India

Dimensions

Height
40 in
Width
75 in
Depth
17 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Sideboard

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Constructed from solid wood, this sideboard delivers durability and timeless elegance. The traditional white finish beautifully complements the carved floral detailing that adds a touch of sophistication. Featuring purposeful coat and paint distressing, it embraces a rustic charm while maintaining an appealing aesthetic. With ample storage provided by included shelves and a flat door design, this sideboard is both functional and visually striking in any home setting. 40-inch h x 75-inch w x 17-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.