This item is Discontinued.

Homeroots 75" White Ribbed Texture Wood Mirrored Three Door Four Drawer Combo Dresser 617963

75" White Ribbed Texture Wood Mirrored Three Door Four Drawer Combo Dresser (Discontinued)

  • Mfr # 617963
  • Zoro # G122357126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617963
Zoro #
G122357126
UPC #
-
Country of Origin
China

Dimensions

Width
47.24 in
Height
70.87 in
Depth
20.39 in
Length
70.87 in

Details

Color
White
Assembly Required
Full Assembly Needed
Application Type
No
Material
Manufactured Wood
Item
Dressers
Hutch Included
No
Number of Drawers
4
Doors Included
Yes
Number of Interior Shelves
4
Style
Modern
Dresser Orientation
Vertical
Dresser Type
Combo Dresser
Commercial Use
No
Finish
Gloss
Number of Doors
3
Capacity
20 lb

Description

This 75-inch white ribbed texture wood mirrored three door four drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that features ribbed textural detailing and gold accent hardware that creates a modern and fashionable look for your space. 74.8-inch h x 47.24-inch w x 20.39-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.