75" White Solid Wood Four Tier Bookcase
- Mfr # 397124
- Zoro # G222911174
product price:Â
$
1,691.99
/ea
Key Features
Type
Standard
Color
White
Depth
15-3/4 in
Height
74.8 in
Width
39.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397124
- Zoro #
- G222911174
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Bookcases
- Type
- Standard
- Color
- White
- Shelf Capacity
- 50 lb
- Load Capacity (Lb.)
- 50 lb
- Bookcase Orientation
- Vertical
- Room Divider
- No
- Number of Shelf Tiers
- 4
- Shelves
- Yes
- Shelf Adjustments
- No
- Assembly
- No Assembly Needed
- Finish
- Antique
- Number of Drawers
- Yes
- Back Panel
- Yes
- Purposeful Distressing Type
- No Distressing
- Material
- Solid Wood
- Frame Material
- Solid Wood
Dimensions
- Depth
- 15-3/4 in
- Height
- 74.8 in
- Width
- 39.37 in
Description
This 75-inch white solid wood four tier bookcase is a fresh and updated way to help you keep your space neat and organized. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 74.8-inch H x 39.37-inch W x 15.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.