Zoro Homepage

75" White Wood Bar Cabinet With Two Doors

  • Mfr # 558543

  • Zoro # G722365804


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Assembly
Full Assembly Needed
Color
White
Height
74.8 in
Width
29.5 in
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558543
Zoro #
G722365804
UPC #
-
Country of Origin
Colombia

Dimensions

Height
74.8 in
Width
29.5 in
Length
14.3 in

Details

Item
Cabinet
Assembly
Full Assembly Needed
Color
White
Commercial Use
Yes

Description

This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This modern bar cabinet features a sleek rectangular design that complements any decor. Freestanding in nature, it offers flexibility in placement throughout your living space. Crafted from high-quality manufactured wood, it combines durability with contemporary elegance to elevate your home. 74.8-inch h x 29.5-inch w x 14.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.