Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75" White Wood Console Accent Cabinet With Four Doors

  • Mfr # 568895

  • Zoro # G322348276


product price: $1,162.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Height
31.5 in
Assembly
Full Assembly Needed
Length
15.75 in
Width
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568895
Zoro #
G322348276
UPC #
-
Country of Origin
China

Dimensions

Height
31.5 in
Length
15.75 in
Width
75 in

Details

Commercial Use
No
Assembly
Full Assembly Needed
Color
White
Item
Cabinet

Description

Dress up your dining room, living room, bedroom, or hallway with this gorgeous 75-inch white wood console accent cabinet with four doors. This beautiful accent is made from sturdy MDF that is built to last. A console cabinet is versatile as it can be used for storing and displaying your electronics in the living room or used in the dining room or kitchen as a side board buffet style server. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.5-inch h x 75-inch w x 15.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.