Zoro Homepage

75" White Wood Corner Bar Cabinet With Three Shelves

  • Mfr # 568268

  • Zoro # G122368849


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Overall Depth
17.7 in
Overall Width
17.7 in
Assembly Required
Full Assembly Needed
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568268
Zoro #
G122368849
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Depth
17.7 in
Overall Width
17.7 in
Overall Height
74.8 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Cabinet
Color
White

Description

Stylish modern White wood corner bar cabinet with three shelves. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Two glass doors, open shelving, and wine glass holders give this bar a chic look with lots of storage space. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 74.8-inch h x 17.7-inch w x 17.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.