75 X 91 X 60 Dark Grey Queen Bed
- Mfr # 370610
- Zoro # G822887770
product price:Â
$
3,869.99
/ea
Key Features
Color
Gray
Slat Kit Included
No
Width (In.)
75 in
Assembly Required
No Assembly Needed
Depth
91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370610
- Zoro #
- G822887770
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 75 in
- Depth
- 91 in
- Length (In.)
- 60 in
Details
- Color
- Gray
- Slat Kit Included
- No
- Finish
- Chrome
- Assembly Required
- No Assembly Needed
- Item
- Standard Beds
Description
Enhance your space with this refined and stylish bed. Its contemporary style will be the ideal ornament for your bedroom, which will make it look creative and refined. This bed is a brilliantly crafted piece, made from high quality stainless steel, which also shows off a polished finish and dark grey color. You want your piece durable too, and that?s exactly what you get with this stunning bed. As for measurements, they are 60? for height, 75? for width, and 91? for depth, and it weighs 275 pounds. If you want a practical, gorgeous, and long-lasting bed, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.