Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76" Blue Velvet Convertible Futon Sleeper Sofa With Brown Legs
Mfr # 491023
Zoro # G622911378
product price:Â
$
917.99
/ea
Key Features
Upholstery Material
Velvet
Type
Sleeper
Sofa Design
Convertible Futon
Mattress Included
No
Seating Capacity
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491023
- Zoro #
- G622911378
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 35 in
- Size
- W x L x D
- Length
- 33 in
- Width
- 76 in
Details
- Upholstery Material
- Velvet
- Type
- Sleeper
- Sofa Design
- Convertible Futon
- Mattress Included
- No
- Seating Capacity
- 3
- Recliner
- No
- Sleeper Sofa
- Yes
- Hand Crafted
- No
- Capacity
- 750 lb
- Color
- Blue
- Material
- Solid Wood
- Upholstered
- Yes
- Shape
- Rectangular
- Commercial Use
- Yes
- Assembly Required
- Full Assembly Needed
- Finish
- Natural
- Item
- Sofas
- Style
- Contemporary
Description
Add an air of fashion to your space with this fabulous 76-inch blue velvet convertible futon sleeper sofa with brown legs. This solid color convertible futon is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 33-inch H x 76-inch W x 35-inch D