Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

76" Brass Arched Floor Lamp With Black Dome Shade

  • Mfr # 530710

  • Zoro # G322370390


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Height
75.5 in
Color
Black
Assembly Required
Partial Assembly Needed
Application Type
No
Width
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530710
Zoro #
G322370390
UPC #
-
Country of Origin
China

Dimensions

Height
75.5 in
Width
52 in
Depth
52 in

Details

Item
Floor Lamp
Color
Black
Assembly Required
Partial Assembly Needed
Application Type
No
Material
Metal

Description

Add a bright anchor to your room with this 76-inch brass arched floor lamp with black dome shade. The base of this lamp is made of metal finished in a brass tone. The brass base coloring infuses a warm and rich tone to your space. The lamp shade itself has a dome shape and is made of metal, which makes it a perfect choice. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 75.5-inch H x 52-inch W x 52-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.