Zoro Homepage

76" Brass Arched Floor Lamp With Brass Dome Shade

  • Mfr # 530711

  • Zoro # G622355912


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Depth
52 in
Assembly Required
Partial Assembly Needed
Height
75.5 in
Width
52 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530711
Zoro #
G622355912
UPC #
-
Country of Origin
China

Dimensions

Depth
52 in
Height
75.5 in
Width
52 in

Details

Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
No
Material
Metal
Color
Brass

Description

Add a bright anchor to your room with this 76-inch brass arched floor lamp with brass dome shade. A gorgeous brass metal base bring just the right amount of pizzazz to this fabulous lamp. The brass base coloring infuses a warm and rich tone to your space. The brass of this lamp creates a nice contrast with the brass metal dome shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 75.5-inch H x 52-inch W x 52-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.