
76" Brown Solid Wood Cabinet Enclosed Storage Distressed TV Stand
Mfr # 528716
Zoro # G022357110
product price: $2,070.99
/eaKey Features
Height
38 in
Commercial Use
No
Width
76 in
Material
Solid Wood
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528716
Zoro #
G022357110
UPC #
-
Country of Origin
Mexico
Dimensions
Height
38 in
Width
76 in
Length
17.75 in
Details
Commercial Use
No
Material
Solid Wood
Color
Brown
Assembly Required
No Assembly Needed
Item
TV Stand
Description
Make a true home theater of your room with this captivating 76" brown solid wood cabinet enclosed storage distressed tv stand. Curated from high quality solid mango wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. D To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Built-in cable and wire management helps to keep those unseamly wires at bay. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 38" H x 76" W x 17.75" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.