Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

76" Brown Solid Wood Cabinet Enclosed Storage Distressed TV Stand

  • Mfr # 528722

  • Zoro # G522361020


product price: $1,833.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Assembly Required
No Assembly Needed
Height
32 in
Material
Solid Wood
Width
75.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528722
Zoro #
G522361020
UPC #
-
Country of Origin
Mexico

Dimensions

Height
32 in
Width
75.5 in
Length
17.75 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Material
Solid Wood
Item
TV Stand
Color
Brown

Description

Make a true home theater of your room with this captivating 76" brown solid wood cabinet enclosed storage distressed tv stand. Curated from high quality solid pine wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. T To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Built-in cable and wire management helps to keep those unseamly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 32" H x 75.5" W x 17.75" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.