
76" Chrome and Black Arched Floor Lamp With Silver Dome Shade
Mfr # 530717
Zoro # G222366080
product price: $367.99
/ea
Free Shipping & Returns
Key Features
Depth
52 in
Height
75.5 in
Assembly Required
Partial Assembly Needed
Width
52 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530717
Zoro #
G222366080
UPC #
-
Country of Origin
China
Dimensions
Depth
52 in
Height
75.5 in
Width
52 in
Details
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
No
Item
Floor Lamp
Color
Gray/Black
Description
This 76-inch chrome and black arched floor lamp with silver dome shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal with a marble base and features a chrome and black color. The coloration of the chrome and black lamp base creates a fashionable marriage with the the silver metal dome shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 75.5-inch H x 52-inch W x 52-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.