Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

76" Light Gray Solid Wood Distressed Solid Console Table With Shelf

  • Mfr # 605651

  • Zoro # G522358334


product price: $1,931.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Partial Assembly Needed
Commercial Use
No
Height
36 in
Length
16 in
Width
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605651
Zoro #
G522358334
UPC #
-
Country of Origin
India

Dimensions

Height
36 in
Length
16 in
Width
76 in

Details

Assembly
Partial Assembly Needed
Commercial Use
No
Item
Console Table

Description

Transform your home with our elegant and versatile 76-inch light gray solid wood distressed solid console table with shelf. Don't miss out on the perfect finishing touch for your home. This rectangular table is ideal for up against the wall, can free stand in a room, or sit behind the sofa perfectly. This unit has a light gray genuuine hardwood tabletop. The solid of this unit is crafted with solid wood, leaving you with a console table that is of the finest quality and materials. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 36-inch h x 76-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.