
76" Natural and Brown Solid Wood Sled Console Table With Two Shelves
Mfr # 605652
Zoro # G622363627
product price: $1,931.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
36 in
Commercial Use
No
Color
Brown
Length
16 in
Assembly
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605652
Zoro #
G622363627
UPC #
-
Country of Origin
India
Dimensions
Height
36 in
Length
16 in
Width
76 in
Details
Commercial Use
No
Color
Brown
Item
Console Table
Assembly
Partial Assembly Needed
Description
Transform your home with our elegant and versatile 76-inch natural and brown solid wood sled console table with two shelves. Don't miss out on the perfect finishing touch for your home. This rectangular table is ideal for up against the wall, can free stand in a room, or sit behind the sofa perfectly. The natural hardwood table surface makes this unit stand out with its high quality material and construction. The sled base is made of solid wood, the most strong and durable option available. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 36-inch h x 76-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.