Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76" X 18" Blue and White Surfboard Floral Medallion Wood Wall Decor
Mfr # 370402
Zoro # G222883143
product price:Â
$
530.99
/ea
Key Features
Width
18 in
Mirrored
No
Hooks Included
No
Color
Blue, White
Lighted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370402
- Zoro #
- G222883143
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Length
- 76 in
- Depth
- 1 in
Details
- Mirrored
- No
- Hooks Included
- No
- Color
- Blue, White
- Lighted
- No
- Item
- Wall Decor
- Material
- Wood
- Style
- Contemporary
- Orientation
- Horizontal and Vertical
- Assembly Required
- No
- Finish Style
- No Distressing
- Number of Pieces
- 1
- Pattern
- Floral Medallion
Description
Unique and decorative, this 76-inch x 18-inch blue and white surfboard floral medallion wood wall decor will leave a lasting impression. Instantly liven up your space with this art that brings color and dimension to your walls. This sports inspired wall art features surfing and will bring a refreshing look and perspective to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 76-inch h x 18-inch w x 1-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.