Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76in Cream and Silver Italian Leather Power Reclining Loveseat
Mfr # 720477
Zoro # G623439536
product price:Â $5,326.99
/eaKey Features
Width
76 in
Upholstery Color
Cream
Leg Material
Metal
Upholstery Material
Italian Leather
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720477
- Zoro #
- G623439536
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 76 in
- Length
- 39 in
- Depth
- 41 in
- Size
- 76" L x 41" D" x 39" H
Details
- Upholstery Color
- Cream
- Leg Material
- Metal
- Upholstery Material
- Italian Leather
- Material
- Stainless Steel
- Shape
- Rectangular
- Color
- Silver
- Item
- Love Seats
- Style
- Transitional
- Tufted Cushions
- No
- Wood Species
- Not Wood
- Hand Crafted
- No
- Upholstery Pattern
- Solid Color
- Assembly Required
- Partial Assembly Needed
- Capacity
- 2
- Recliner
- Yes
- Finish
- Matte
- Reclining Type
- Power
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.