76in Light Gray and Silver Italian Leather Power Reclining Loveseat
- Mfr # 633748
- Zoro # G923438338
product price:Â
$
5,196.99
/ea
Key Features
Capacity
2
Color
Silver
Leg Material
Metal
Hand Crafted
No
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 633748
- Zoro #
- G923438338
- UPC #
- -
- Country of Origin
- China
- Capacity
- 2
- Color
- Silver
- Leg Material
- Metal
- Item
- Love Seats
- Hand Crafted
- No
- Shape
- Rectangular
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Light Gray
- Style
- Transitional
- Recliner
- Yes
- Tufted Cushions
- No
- Upholstery Material
- Italian Leather
- Finish
- Matte
- Material
- Stainless Steel
- Reclining Type
- Power
- Assembly Required
- Partial Assembly Needed
Dimensions
- Depth
- 41 in
- Length
- 39 in
- Width
- 76 in
- Size
- 76" L x 41" D" x 39" H
Description
Made of top quality, supple leather, this 76-inch light gray and silver italian leather power reclining loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 76.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.