Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

77" Antiqued White Solid Wood Five Tier Bookcase

  • Mfr # 523195

  • Zoro # G422347964


product price: $2,176.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth
18.9 in
Width
49.21 in
Assembly
No Assembly Needed
Commercial Use
Yes
Height
77.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523195
Zoro #
G422347964
UPC #
-
Country of Origin
Indonesia

Dimensions

Depth
18.9 in
Width
49.21 in
Height
77.17 in

Details

Assembly
No Assembly Needed
Commercial Use
Yes
Item
Bookcase
Color
White

Description

This 77-inch antiqued white solid wood five tier bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 5 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 77.17-inch H x 49.21-inch W x 18.90-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.