Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

77" Antiqued White Solid Wood Five Tier Bookcase

  • Mfr # 523196

  • Zoro # G922357876


product price: $2,613.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly
No Assembly Needed
Commercial Use
Yes
Color
White
Width
59.06 in
Height
77.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523196
Zoro #
G922357876
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
59.06 in
Height
77.17 in
Depth
18.9 in

Details

Assembly
No Assembly Needed
Item
Bookcase
Commercial Use
Yes
Color
White

Description

This 77-inch antiqued white solid wood five tier bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 5 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 77.17-inch H x 59.06-inch W x 18.90-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.