Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
77" Black And Gold Stainless Steel Four Tier Etagere Bookcase
Mfr # 372195
Zoro # G222910597
product price:Â $1,234.99
/eaKey Features
Type
Etagere
Color
Black, Gold
Depth
13 in
Height
77 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372195
- Zoro #
- G222910597
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 13 in
- Height
- 77 in
- Width
- 24 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Etagere
- Color
- Black, Gold
- Shelf Capacity
- 33 lb
- Back Panel
- Yes
- Shelves
- Yes
- Room Divider
- Yes
- Purposeful Distressing Type
- No Distressing
- Finish
- Stainless Steel
- Load Capacity (Lb.)
- 33 lb
- Commercial Use
- No
- Frame Material
- Stainless Steel
- Assembly
- No Assembly Needed
- Bookcase Orientation
- Vertical
- Shelf Adjustments
- No
- Number of Drawers
- No
- Number of Shelf Tiers
- 4
- Material
- Glass
Description
Sturdy and built to last, this 77" black and gold stainless steel four tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. Crafted from sturdy stainless steel, in a black and gold finish, this shelving unit is not only fashionable but is functional as well. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 77" H x 24" W x 13" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.