Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

77" Black Manual Reclining Loveseat With Storage

  • Mfr # 561561

  • Zoro # G022369571


product price: $1,594.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Commercial Use
No
Height (in)
40 in
Assembly Required
Partial Assembly Needed
Depth (in)
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561561
Zoro #
G022369571
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height (in)
40 in
Depth (in)
41 in
Width (in)
77 in

Details

Color
Black
Item
Love Seat
Commercial Use
No
Assembly Required
Partial Assembly Needed

Description

Designed for comfort and good looks, this 77-inch black manual reclining loveseat with storage is a great option to anchor your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 40-inch H x 77-inch W x 41-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.