77" Black Metal and Glass Four Tier Etagere Bookcase

  • Mfr # 286634

  • Zoro # G322910565


product price:  $1,499.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Drawers
No
Width
32 in
Frame Material
Metal
Depth
15 in
Purposeful Distressing Type
No Distressing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286634
Zoro #
G322910565
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
32 in
Depth
15 in
Height
77 in

Details

Number of Drawers
No
Frame Material
Metal
Purposeful Distressing Type
No Distressing
Commercial Use
No
Item
Bookcases
Finish
Glossy
Load Capacity (Lb.)
26 lb
Color
Black
Room Divider
No
Material
Glass
Shelf Adjustments
No
Number of Shelf Tiers
4
Shelves
Yes
Shelf Capacity
26 lb
Back Panel
No
Type
Etagere
Assembly
No Assembly Needed
Number of Pieces Included In Set
1

Description

Sturdy and built to last, this 77-inch black metal and glass four tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 77-inch H x 32-inch W x 15-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.