Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

77" Brown Solid Wood Distressed Console Table With Arch Detailing

  • Mfr # 604539

  • Zoro # G022361599


product price: $2,483.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Length
18 in
Assembly
No Assembly Needed
Width
77 in
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604539
Zoro #
G022361599
UPC #
-
Country of Origin
India

Dimensions

Length
18 in
Width
77 in
Height
33 in

Details

Commercial Use
Yes
Assembly
No Assembly Needed
Item
Console Table

Description

This 77-inch brown solid wood distressed floor shelf console table is a high-quality, long-lasting piece of furniture that you can enjoy for years to come. This rectangular top surface features ample surface are and a timeless classic design with arched column details that give this piece some unique flair. The floor shelf base is made of solid wood, the most strong and durable option available. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 33-inch h x 77-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.