Shop HOMEROOTS
See all product information
Create Account
77" Gold Metal and Glass Four Tier Etagere Bookcase
Mfr # 286631
Zoro # G122911021
product price:Â $935.99
/ea
Free Shipping & Returns
Key Features
Type
Etagere
Color
Gold
Depth
14 in
Height
77 in
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286631
- Zoro #
- G122911021
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 14 in
- Height
- 77 in
- Width
- 48 in
Details
- Item
- Bookcases
- Type
- Etagere
- Color
- Gold
- Shelf Capacity
- 30 lb
- Load Capacity (Lb.)
- 30 lb
- Room Divider
- Yes
- Back Panel
- No
- Commercial Use
- No
- Number of Drawers
- No
- Shelves
- Yes
- Frame Material
- Metal
- Shelf Adjustments
- No
- Assembly
- No Assembly Needed
- Number of Pieces Included In Set
- 1
- Purposeful Distressing Type
- No Distressing
- Finish
- Clear
- Number of Shelf Tiers
- 4
- Material
- Glass
Description
Sturdy and built to last, this 77-inch gold metal and glass four tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 77-inch H x 48-inch W x 14-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.