Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
77" Gold Metal and Glass Nine Tier Etagere Bookcase
Mfr # 286635
Zoro # G822910911
product price:Â
$
1,032.99
/ea
Key Features
Type
Etagere
Color
Gold
Depth
16 in
Height
77 in
Width
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286635
- Zoro #
- G822910911
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 16 in
- Height
- 77 in
- Width
- 38 in
Details
- Item
- Bookcases
- Type
- Etagere
- Color
- Gold
- Shelf Capacity
- 30 lb
- Frame Material
- Metal
- Load Capacity (Lb.)
- 30 lb
- Number of Shelf Tiers
- 9
- Material
- Glass
- Shelf Adjustments
- No
- Back Panel
- No
- Number of Drawers
- No
- Commercial Use
- No
- Room Divider
- No
- Assembly
- No Assembly Needed
- Number of Pieces Included In Set
- 1
- Purposeful Distressing Type
- No Distressing
- Shelves
- Yes
- Finish
- Glossy
Description
Sturdy and built to last, this 77-inch gold metal and glass nine tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. 9 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 77-inch H x 38-inch W x 16-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.