Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

78" Brown And Black Solid Wood And Metal Dining Table

  • Mfr # 521824

  • Zoro # G922351430


product price: $2,899.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
30 in
Tabletop Color
Brown Black
Commercial Use
No
Assembly Required
Full Assembly Needed
Width
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521824
Zoro #
G922351430
UPC #
-
Country of Origin
India

Dimensions

Height
30 in
Width
78 in
Length
40 in

Details

Tabletop Color
Brown Black
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dining Table

Description

Add handsome, fashionable design to your dining space with this 78" brown and black solid wood and metal dining table. The brown solid wood top of this table is a nice visual contrast to the high quality, black metal of the base. The two-tone finish is attractive and fashionable. This table features a double pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30" H x 78" W x 40" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.