Shop HOMEROOTS
See all product information
Create Account
78" Brown And White Wood Ten Tier Bookcase
Mfr # 403096
Zoro # G422908875
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Color
White, Brown
Depth
11.57 in
Height
77.95 in
Width
17.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403096
- Zoro #
- G422908875
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Depth
- 11.57 in
- Height
- 77.95 in
- Width
- 17.51 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Standard
- Color
- White, Brown
- Frame Material
- Manufactured Wood
- Assembly
- No Assembly Needed
- Bookcase Orientation
- Vertical
- Number of Drawers
- No
- Room Divider
- No
- Purposeful Distressing Type
- No Distressing
- Finish
- Satin
- Material
- Manufactured Wood
- Shelf Adjustments
- No
- Number of Shelf Tiers
- 10
- Back Panel
- No
- Shelves
- Yes
Description
Sturdy and built to last, this 78-inch brown and white wood ten tier bookcase helps you display your books, files, photos, and treasures in an organized fashion. The functional 10 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 77.95-inch h x 17.51-inch w x 11.57-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.