Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

78" Brown Solid Wood Cross Leg Base Dining Table

  • Mfr # 635807

  • Zoro # G522342739


product price: $2,409.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tabletop Color
Brown
Commercial Use
No
Width
78 in
Assembly Required
Partial Assembly Needed
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635807
Zoro #
G522342739
UPC #
-
Country of Origin
India

Dimensions

Width
78 in
Height
30 in
Length
38 in

Details

Tabletop Color
Brown
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Dining Table

Description

Make a statement with the 78-inch brown solid wood cross leg base dining table and infuse a dash of character and personality into your space. This table is made from solid wood in a brown color throughout the base and top. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 78-inch w x 38-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.