78" Brown Solid Wood Double Pedestal Base Oval Dining Table
- Mfr # 712861
- Zoro # G022911022
product price:Â
$
740.99
/ea
Key Features
Shape
Oval
Width
78.27 in
Length
33.19 in
Height
29.72 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712861
- Zoro #
- G022911022
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Oval
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Frame Color
- Brown
- Frame Material
- Solid Wood
- Leg Type
- Double Pedestal
- Leg Color
- Brown
- Finish
- Wood
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Partial Assembly Needed
- Weight Capacity
- 6 lb
- Purposeful Distressing Type
- No Distressing
- Table Mechanism
- Fixed
- Style
- Modern
- Commercial Use
- Yes
- Top Wood Species
- Oak
- Mirrored
- No
- Leaf Included
- No
Dimensions
- Width
- 78.27 in
- Length
- 33.19 in
- Height
- 29.72 in
Description
Make a statement with the 78-inch brown solid wood double pedestal base oval dining table and infuse a dash of character and personality into your space. Made of solid wood, the brown coloration throughout gives this piece an updated and refreshing look. A beautiful double pedestal base adds some dimension and elegance to your dining. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.72-inch h x 78.27-inch w x 33.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.