Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

78" Dark Brown And Black Solid Wood Sled Base Dining Table

  • Mfr # 521831

  • Zoro # G922360449


product price: $2,519.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
78 in
Tabletop Color
Dark Brown/Brown Black
Commercial Use
No
Assembly Required
Full Assembly Needed
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521831
Zoro #
G922360449
UPC #
-
Country of Origin
India

Dimensions

Width
78 in
Length
39 in
Height
30 in

Details

Tabletop Color
Dark Brown/Brown Black
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dining Table

Description

Give your room the perfect anchor piece with this 78" dark brown and black solid wood and metal dining table. The dark brown solid wood top of this table is a nice visual contrast to the high quality, black metal of the base. The two-tone finish is attractive and fashionable. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This table features a sled base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30" H x 78" W x 39" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.