Zoro Homepage

78" Espresso Solid Wood Dining Table

  • Mfr # 632706

  • Zoro # G322357063


product price: $1,839.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Height
29.9 in
Width
78 in
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632706
Zoro #
G322357063
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
29.9 in
Width
78 in
Length
40 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Dining Table

Description

Give your room the perfect anchor piece with this 78-inch espresso solid wood dining table. You will add an updated and fresh look to your dining space with this espresso solid wood table. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.9-inch h x 78-inch w x 40-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.