
78" Gray Wood Double Pedestal Base Dining Table
Mfr # 642280
Zoro # G222350997
product price: $1,299.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Tabletop Color
Gray
Commercial Use
No
Length
39 in
Width
78 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642280
Zoro #
G222350997
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
39 in
Width
78 in
Height
30 in
Details
Tabletop Color
Gray
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dining Table
Description
Enjoy making memories around this gorgeous 78-inch gray wood double pedestal base dining table. Made of solid and manufactured wood, the gray coloration throughout gives this piece an updated and refreshing look. This table features a double pedestal base that adds some depth and interest to your space. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 78-inch w x 39-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.