78" Set of Two Brown Indoor Outdoor Chaise Lounge with Beige Cushion, 2PK
- Mfr # 372317
- Zoro # G522832469
product price:Â
$
2,137.99
/pk of 2, $1,069.00/ea
Key Features
Chair Depth
29 in
Modular
No
Commercial Use
No
Number of Chairs Included
2
Chair Width
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372317
- Zoro #
- G522832469
- UPC #
- -
- Country of Origin
- China
- Modular
- No
- Commercial Use
- No
- Number of Chairs Included
- 2
- Chair Frame Material
- Rattan
- Item
- Outdoor Chairs
- Assembly
- No Assembly Needed
- Cushions Included
- Yes
- Product Type
- Contemporary
- Outdoor Chair Type
- Chaise Lounge
- Canopy Included
- No
- Chair Frame Color
- Brown
Dimensions
- Chair Depth
- 29 in
- Chair Width
- 78 in
- Chair Height
- 35 in
Description
Savor the feeling of utter bliss as you stretch out on your 78-inch set of two brown indoor outdoor chaise lounge with beige cushion, embracing the gentle breeze and embracing the art of leisure. Let these beige cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 35-inch H x 78-inch W x 29-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.