Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
78" White Solid Wood Dining Table
Mfr # 318942
Zoro # G622907708
product price:Â $842.99
/eaKey Features
Shape
Rectangular
Width
78 in
Length
42 in
Height
30 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 318942
- Zoro #
- G622907708
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 78 in
- Length
- 42 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- White
- Frame Color
- White
- Frame Material
- Solid Wood
- Leg Type
- Four Leg
- Leg Color
- White
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 6 lb
- Leaf Included
- No
- Table Mechanism
- Fixed
- Style
- Transitional
- Assembly Required
- Full Assembly Needed
Description
Make a statement with the 78-inch white solid wood dining table and infuse a dash of character and personality into your space. You will add an updated and fresh look to your dining space with this white solid wood table. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch H x 78-inch W x 42-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.