Shop HOMEROOTS
See all product information
Create Account
78 x 114 in. Ivory Wool Rug
- Mfr # 374741
- Zoro # G509882876
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Material
Wool
Style
Traditional
Size
7' X 10'
Pattern
Geometric
Color
Gray, Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374741
- Zoro #
- G509882876
- UPC #
- 4512822925059
- Country of Origin
- China
- Material
- Wool
- Style
- Traditional
- Pattern
- Geometric
- Color
- Gray, Light Gray
Dimensions
- Size
- 7' X 10'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.