78" X 41" X 65" Twin Over Full Silver Metal Tube Bunk Bed

  • Mfr # 285191

  • Zoro # G522887414


product price: $597.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
65 in
Finish
Chrome
Trundle Bed
No
Overall Width
78 in
Bed Size
Twin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285191
Zoro #
G522887414
UPC #
-
Country of Origin
China

Dimensions

Overall Height
65 in
Overall Width
78 in
Bed Size
Twin
Overall Length
41 in

Details

Item
Bunk Beds
Finish
Chrome
Trundle Bed
No
Assembly Required
Full Assembly Needed

Description

With a solid metal tube construction and elegant profile, this bunk bed will seamlessly anchor any childrens room. It is artfully crafted to offer a perfect platform where kids can relax and have a blissful night sleep. Featuring a full length guard-rail on the top bunk and a sturdy slat system that makes box ring not necessary, the twin over full bunk will ensure the safety of your lads. Top bed not to be used for children below six years of age. The top has a weight capacity of 150Lbs while the bottom has 200Lbs. 6-inch height mattress is recommended for the top bunk. Made for residential use only. Assembly required. Made of 2-inch metal tube. Built-in two side ladders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.