Zoro Homepage

78" X 56" X 67" Silver Metal Twin Over Full Bunk Bed

  • Mfr # 286162

  • Zoro # G122887395


product price: $797.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
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
286162
Zoro #
G122887395
UPC #
-
Country of Origin
China

Description

This full over full bunk bed is creatively carved out of metal tube to create an astonishing design that will anchor any room. It comes with a side ladder to enable the kids ascend the top bunk conveniently. This bed has a weight capacity of 150lbs on top and 200lbs on bottom. The beautiful piece is convertible for it can be used as stacked or as two separated beds. It features a sturdy slat system, a built-in front ladder, easily accessed guard-rail, curved top and slatted panels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None