79" Black and Gold Marble and Metal Cross Leg Base Dining Table

  • Mfr # 602324

  • Zoro # G422360383


product price: $2,249.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Height
29.9 in
Width
78.7 in
Length
39.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602324
Zoro #
G422360383
UPC #
-
Country of Origin
China

Dimensions

Height
29.9 in
Width
78.7 in
Length
39.4 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dining Tables
Tabletop Color
Black
Assembled/Unassembled
Unassembled
Shape
Rectangular
Table Mechanism
Fixed
Leg Type
Cross Leg
Frame Material
Metal
Tabletop Material
Marble
Purposeful Distressing Type
No Distressing
Style
Modern
Leaf Included
No
Leg Color
Gold
Weight Capacity
8 lb
Frame Color
Black

Description

This good looking 79-inch black and gold marble and metal cross leg base dining table is sure to inspire compliments. The black marble top of this table is a nice visual contrast to the high quality, gold metal of the base. The two-tone color combination is attractive and fashionable. Seat up to 8 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.9-inch h x 78.7-inch w x 39.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.